4 in. Standard Gauge Furnace Pipe

Part #BAR701304  |  Item #1276835  |  Manufacturer Part #701304

Call for Pricing EACH

Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All products made in the USA
  • All products produced from prime "LFQ" galvanized steel

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Length: 5 ft

Material: Galvanized Steel