Barrington Manufacturing
6 in. 26 ga 90 Degree Duct Elbow
Part #BAR702066 | Item #1277206 | Manufacturer Part #702066
Call for Pricing
EACH
Diameter
Product Details
- All products made in the USA
- All products produced from prime "LFQ" galvanized steel
Documents
Specifications
Diameter: 6 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 6 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel