Barrington Manufacturing

6 in. Start Collar with Crimp

Part #BAR708456  |  Manufacturer Part #708456

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All products made in the USA
  • All products produced from prime "LFQ" galvanized steel

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Height: 4 in

Material: Galvanized Steel