0 items

Basalite Concrete 60 lbs. Bag Asphalt Patch

ASPHALT553351

Size

60 lbs
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ready-to-use patching material containing a mixture of blended asphalts, aggregates and additives
  • Repairs areas up to 3' x 3' x 4"

SPECIFICATIONS

Application
Blacktop Pothole Repair
Color Finish
Black
Size
60 lbs

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday