5 gal 15 mil HDPE Straight Sided Pail Liner
5 gal 15 mil HDPE Straight Sided Pail Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low density molded poly pail insert
Specifications
- Material:
- Plastic
- Material Type:
- HDPE
- Size:
- 5 gal
- Thickness:
- 15 mil