70mm Wrench for Rieke® and Hedwin®

You last purchased this on
 
Basco Barrel & Supply

70mm Wrench for Rieke® and Hedwin®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Barrel & Supply

70mm Wrench for Rieke® and Hedwin®

  • Fast #
  • Part #B70MM2
  • Item #7476177
  • Manufacturer Part #70MM-2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tough aluminum alloy casting
  • Non sparking
  • Fits 70 mm plastic cap
  • Corrosion-resistant
  • Requires Certification

Specifications

Brand Model Compatibility:
Rieke®, Hedwin®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Size:
2-3/4 in
Material:
Cast Aluminum
Tool Type:
Wrench