68-1/2 x 26-1/2 in. Tub and Shower Door with Obscure Glass in Silver

You last purchased this on
 
Basco Shower Enclosures

68-1/2 x 26-1/2 in. Tub and Shower Door with Obscure Glass in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Shower Enclosures

68-1/2 x 26-1/2 in. Tub and Shower Door with Obscure Glass in Silver

  • Fast #
  • Part #B160AKOBSV
  • Item #293442
  • Manufacturer Part #160AKOBSV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Obscure
Height:
68-1/2 in
IAPMO Listed -:
No
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Width Range:
26-30 in
Width:
26-1/2 in