0 items

Basco Shower Enclosures Infinity 70 x 58-1/2 in. Tub and Shower Door with Clear Glass

B450060CL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Infinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
70 in
IAPMO Listed
No
Width
58-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday