0 items

Basco Shower Enclosures Classic 70 x 60 in. Frameless Shower Door with Obscure Glass

B350060

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Towel bar

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
70 in
IAPMO Listed
No
Material
Aluminum
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday