Basco Shower Enclosures

Celesta 71-1/4 x 48 in. Frameless Sliding Shower Door in Silver

Part #B3850A48CLSV  |  Item #7265377  |  Manufacturer Part #3850A-48CLSV

$ 488.60 EACH

Color/Finish:
Silver

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Celesta

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Semi-Framed

Glass Thickness: 0.375 in

Glass Type: Tempered

Height: 71-1/4 in

IAPMO Listed: No

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 0.375 in

Width: 48 in