68-1/2 x 44 in. Frameless Shower Door in Silver

You last purchased this on
 
Basco Shower Enclosures

Classic 68-1/2 x 44 in. Frameless Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Shower Enclosures

Classic 68-1/2 x 44 in. Frameless Shower Door in Silver

  • Fast #
  • Part #B35004470OBSV
  • Item #455551
  • Manufacturer Part #3500-4470OBSV
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Towel bar included
  • Fits openings between 40" and 44"
  • Sliding shower door
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Frameless
Glass Type:
Obscure
Height:
70 in
Material:
Aluminum
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
44 in