70 x 47 in. Tub and Shower Door with Clear Glass in Silver
This product has been replaced by
Manufacturer Part #3500A-48CLSV
Classic 70 x 47 in. Tub and Shower Door with Clear Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Towel bar
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Clear
- Height:
- 70 in
- IAPMO Listed -:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 48 in