Basco Shower Enclosures Classic 70 x 60 in. Frameless Shower Door in Silver

B350060CLBN

Color Finish

(Pricing is for Silver)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fits openings between 56" and 60"
  • Sliding shower door
  • Towel bar included

SPECIFICATIONS

Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
70 in
Material
Aluminum
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday