70 x 70 in. Frameless Shower Door in Silver
Classic 70 x 70 in. Frameless Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Classic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Obscure
- Height:
- 70 in
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+