Basco Shower Enclosures Classic Bypass Tub and Shower Door

B350048

Manufacturer Part #: 3500-48

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits openings between 44" and 48"
  • Sliding shower door
  • Towel bar included

SPECIFICATIONS

Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Frame Type
Frameless
Glass Type
Obscure
Height
70 in
Material
Aluminum
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday