58-1/2 x 59 in. Framed Sliding Tub Door with Clear Glass in Silver
This product has been replaced by
Manufacturer Part #6150A-60OBSV
Deluxe 58-1/2 x 59 in. Framed Sliding Tub Door with Clear Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Through-the-rail towel bar
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Clear
- Height:
- 58-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 59 in