68 in. Tub and Shower Door with Obscure Glass in Silver

You last purchased this on
 
Basco Shower Enclosures

Deluxe 68 in. Tub and Shower Door with Obscure Glass in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Shower Enclosures

Deluxe 68 in. Tub and Shower Door with Obscure Glass in Silver

  • Fast #
  • Part #B71504068OBSV
  • Item #293446
  • Manufacturer Part #7150-4068OBSV
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Through-the-rail towel bar
  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Deluxe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Obscure
Height:
68 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
38 in