Basco Shower Enclosures

Deluxe 71-1/2 x 48 in. Framed Sliding Shower Door with Obscure Glass in Silver

Part #B715042  |  Manufacturer Part #7150-42

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sliding shower door
  • Through the rail towel bar
  • Fits openings between 40" and 42"

Specifications

CARB OTC LEED Compliant: No

Collection: Deluxe

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Framed

Glass Type: Obscure

Height: 71-1/2 in

IAPMO Listed: No

Material: Aluminum

Shower Door Framed Or Frameless: Framed

Shower Door Type: Bypass

Width: 48 in