71-1/2 x 56 in.. Frameless Sliding Tub/Shower Door in Silver
Deluxe 71-1/2 x 56 in.. Frameless Sliding Tub/Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Through-the-rail towel bar
- Full port for full flow & min. pressure drop
- Adjustable packing gland
- Blow-Out-Proof Stem Design
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Obscure
- Height:
- 68 in
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 56 in