Sliding Shower Door in Silver
Deluxe Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Through-the-rail towel bar
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glass Type:
- Obscure
- Height:
- 64-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 61-65 in
- Shower Door Width Range:
- 30 in+