0 items

Basco Shower Enclosures Deluxe Framed Sliding Shower Door

B715060

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distinctive towel bars on the interior and exterior of the door provide added convenience
  • Safety t-lock feature ensures stability and ease of installation
  • Slotted roller assembly allows for easy adjustment of out-of-square conditions
  • Sta-Kleen tracks gentle slope keeps water in the shower and prevents soap build-up for easy maintenance

SPECIFICATIONS

Collection
Deluxe
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
71-1/2 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday