70 x 58-1/2 in. Tub and Shower Door with Clear Glass in Brushed Nickel

This product has been replaced by

No image available
BASCO BY-PASS SHOWER DOOR BN/CL
Manufacturer Part #4500A-60CLBN
You last purchased this on
 
Basco Shower Enclosures

Infinity 70 x 58-1/2 in. Tub and Shower Door with Clear Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
BASCO BY-PASS SHOWER DOOR BN/CL
Manufacturer Part #4500A-60CLBN
Basco Shower Enclosures

Infinity 70 x 58-1/2 in. Tub and Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #B450060CLBN
  • Item #4716881
  • Manufacturer Part #4500-60CLBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Infinity
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Type:
Clear
Height:
70 in
IAPMO Listed -:
No
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
58-1/2 in