0 items

Basco Shower Enclosures Deluxe Sliding Shower Door

B715056

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Through-the-rail towel bar

SPECIFICATIONS

Collection
Deluxe
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
71-1/2 in
Material
Aluminum
Width
56 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday