65 x 22-5/8 in. Framed Shower Door with Obscure Glass in Silver
Thinline 65 x 22-5/8 in. Framed Shower Door with Obscure Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Lasco 1382NAC/1382NACK
- Quick 'n stall
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Thinline
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Obscure
- Height:
- 65 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 21-25 in
- Width:
- 22-5/8 in