67-1/2 x 25 in. Framed Neo-Angle Shower Door in Silver

You last purchased this on
 
Basco Shower Enclosures

Thinline 67-1/2 x 25 in. Framed Neo-Angle Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Shower Enclosures

Thinline 67-1/2 x 25 in. Framed Neo-Angle Shower Door in Silver

  • Fast #
  • Part #B160WROBSV
  • Item #1598989
  • Manufacturer Part #160WROBSV
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pivot-hinged, single swing shower door and panels
  • Fits opening 16 3/4" x 25" x 16 3/4"
  • For Warm Rain 490
  • Requires Certification

Specifications

Collection:
Thinline
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Obscure
Height:
68-1/2 in
Material:
Aluminum
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
21-25 in
Width:
25 in