Basco Shower Enclosures Thinline 68-1/2 x 24 1/2 in. Framed Neo-Angle Shower Door in Silver

B160LSC

Color Finish

(Pricing is for Silver)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fits opening 17 1/2" x 22 5/8 " x 17 1/2"
  • For Lasco 1382NAT
  • Pivot-hinged, single swing shower door and panels

SPECIFICATIONS

Collection
Thinline
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
68-1/2 in
Material
Aluminum
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday