Base Elbow RAIL System NON SPARKING

Part #CBERS0125EX  |  Manufacturer Part #BERS-0125EX

Type:

CBERS0125EX
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates confined space entry for servicing of pumps
  • Units include base elbow and adapter for pump
  • Powder coated Ductile iron, Stainless steel construction
  • Made in the USA
  • Bronze Non-Sparking models are available

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Installation Type: Vertical Mount

Material: Bronze, Cast Iron, Stainless Steel

Pump Application: Self-priming

Type: CBERS0125EX