0 items

BASF Penn Crete® 65 lb. Bag Penn Crete Stucco

C1005

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be finished in a variety of surface textures and colors
  • Economical alternative to other finishes or facades such as siding, brick, block or stone
  • Features proven durability and longevity, superior color uniformity and color retention, and a low maintenance cost
  • Fire and weather resistant
  • For use for new housing construction, rehabilitation of existing structures, rehabilitation of old limestone and brownstone facades, decorative finish of existing structures, or to replace siding, brick or stone

SPECIFICATIONS

Collection
Penn Crete®
Color Finish
White
Color Finish Category
Whites
Material
Stucco
Size
65 lb

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday