65 lb. Bag Penn Crete Stucco in Fox Grey

You last purchased this on
 
BASF

Penn Crete® 65 lb. Bag Penn Crete Stucco in Fox Grey

This product requires certification to purchase.
You last purchased this on
 
BASF

Penn Crete® 65 lb. Bag Penn Crete Stucco in Fox Grey

  • Fast #
  • Part #C1005686
  • Item #1901935
  • Manufacturer Part #1005686
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fox Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical alternative to other finishes or facades such as siding, brick, block or stone
  • Fire and weather resistant
  • For use for new housing construction, rehabilitation of existing structures, rehabilitation of old limestone and brownstone facades, decorative finish of existing structures, or to replace siding, brick or stone
  • Can be finished in a variety of surface textures and colors
  • Features proven durability and longevity, superior color uniformity and color retention, and a low maintenance cost
  • Requires Certification

Specifications

Collection:
Penn Crete®
Color Finish Category:
Greys
Color Finish Name:
Fox Grey
Material:
Stucco
Size:
65 lb