65 lb. Bag Penn Crete Stucco in Spanish Buff
Penn Crete® 65 lb. Bag Penn Crete Stucco in Spanish Buff
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fire resistant.
- Weather resistant.
- Economical alternative to other finishes or facades such as siding, brick, block or stone.
- Low maintenance cost.
- Can be finished in a variety of surface textures and colors
- Superior color uniformity and color retention.
- Proven durability and longevity.
Specifications
- Collection:
- Penn Crete®
- Color Finish Category:
- Browns
- Color Finish Name:
- Spanish Buff
- Material:
- Stucco
- Size:
- 65 lb