65 lb. Bag Penn Crete Stucco in White
Penn Crete® 65 lb. Bag Penn Crete Stucco in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical alternative to other finishes or facades such as siding, brick, block or stone
- Fire and weather resistant
- For use for new housing construction, rehabilitation of existing structures, rehabilitation of old limestone and brownstone facades, decorative finish of existing structures, or to replace siding, brick or stone
- Can be finished in a variety of surface textures and colors
- Features proven durability and longevity, superior color uniformity and color retention, and a low maintenance cost
Specifications
- Collection:
- Penn Crete®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Stucco
- Size:
- 65 lb