59-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White

You last purchased this on
 

Basics® 59-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Basics® 59-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIMBARR6036E20WH
  • Item #4266594
  • Manufacturer Part #MBARR6036E20-WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-leveled foam base increases overall height 2-3"
  • Textured bottom
  • Features 12 air jets and heated air blower
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASTM:
ASTM F-462-1994
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
69 gal
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
14-1/2 in
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
19-3/4 in
Horsepower:
1 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
12
Origin:
Domestic
Overall Length:
59-3/4 in
Overall Width:
35-3/4 in
Pump Location:
Right
Shape:
Rectangular
Size:
59-3/4 in x 35-3/4 in
UL Listed:
No
Volts:
110V