Basics® 66 x 32-1/4 in. Whirlpool Drop-In Bathtub with Left Drain in White

Part #MTIMBWCR6632WHUM  |  Manufacturer Part #MBWCR6632WHUM

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 6 point-massage jets
  • Includes 1-bhp pump
  • Textured bottom

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 70 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Left

GSA Approved: No

Hardware Included: Yes

Height: 19-1/2 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Overall Length: 66 in

Overall Width: 32-1/4 in

Pump Location: Right

Size: 66 in x 32-1/4 in

Type: MTIMBWCR6632WHUM

Volts: 110V