70-3/4 x 35-3/4 in. Whirlpool Drop-In Bathtub with Left Drain in White
Basics® 70-3/4 x 35-3/4 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1-bhp pump
- Textured bottom
- Features 6 point-massage jets
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Drain Location:
- Left
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 19 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Origin:
- Domestic
- Overall Length:
- 70-3/4 in
- Overall Width:
- 35-3/4 in
- Pump Location:
- Right
- Shape:
- Rectangular
- Volts:
- 110V