72 x 42 in. Whirlpool Drop-In Bathtub with Left Drain in White

You last purchased this on
 
MTI Whirlpools®

Basics® 72 x 42 in. Whirlpool Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIMBWCR7242WHDI
  • Item #4340714
  • Manufacturer Part #MBWCR7242WHDI
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Basics® 72 x 42 in. Whirlpool Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 1-bhp pump
  • Textured bottom
  • Features 6 point-massage jets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462-1994
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
110 gal
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4 in
Drain Location:
Left
GSA Approved:
No
Hardware Included:
Yes
Height:
19-3/4 in
Horsepower:
1 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
6
Origin:
Domestic
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Right
Shape:
Rectangular
Volts:
110V