18 x 28 in. Meter Box (Less Lid)
BH®55™ Series 18 x 28 in. Meter Box (Less Lid)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- BH®55™ Series
- Diameter:
- 28 in
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Meter Box
- Width:
- 28 in