24 in. 400# Sanitary Sewer Lid Only
24 in. 400# Sanitary Sewer Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AASHTO:
- AASHTO M-306-10
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 24 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer