24 in. Cast Grey Iron Storm Sewer Manhole Ring and Cover

Part #B40024W  |  Item #1771783  |  Manufacturer Part #400-24W

Call for Pricing EACH

Diameter:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: AASHTO M-306 2010

ASTM Specifications: ASTM A-48 Class 35B

Color Finish: Grey

Diameter: 24 in

Lettering: Storm Sewer

Material: Cast Grey Iron

Product Type: Storm Sewer Manhole Ring and Cover