30 in. Manhole Ring and Cover

You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Ring and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Ring and Cover

  • Fast #
  • Part #BVRM30RCWT
  • Item #3919512
  • Manufacturer Part #VRM-30 RC WT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water lettering
  • Stock item
  • Standard VRM-30® cast iron bottom flanged 30" watertight manhole ring & cover
  • Made in USA
  • Four (4) stainless steel bolts and gasket
  • Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • H-20 traffic rated when properly installed in reinforced concrete
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Diameter:
30 in
Material:
Cast Gray Iron
Product Type:
Manhole Cover, Ring