Bass and Hays Foundry

30 in. Sanitary Sewer Lid Only

Part #BVRM30LEWSSLO  |  Manufacturer Part #VRM30LEWSSLO

Diameter:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: AASHTO M-306-10

ASTM Specifications: ASTM A-48 Class 35B

Diameter: 30 in

Material: Cast Iron

Waterworks Application: Sewer