36 x 48 in. Galvanized Corrugated Meter with Cast Iron Lid

Part #B536F  |  Item #2050981  |  Manufacturer Part #536F

Call for Pricing EACH

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Length: 36 in

Material: Steel

Width: 48 in