Cast Iron Cleanout
Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-48
- Adjustable:
- No
- Application:
- Sanitary
- Drain Base Height:
- 10-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 10-1/2 in
- Material:
- Cast Iron
- Plug Included:
- No
- Product Type:
- Cleanout