30 in. Sanitary Sewer

You last purchased this on
 
Bass and Hays Foundry

Mesquite 30 in. Sanitary Sewer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

Mesquite 30 in. Sanitary Sewer

  • Fast #
  • Part #BHHM30MESQSS
  • Item #4085831
  • Manufacturer Part #HHM30MESQSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sanitary sewer
  • Slip resistant surface with the LLLL® registered trademark
  • Standard HM-30® ductile iron 30" manhole ring & locking hinged cover set
  • Uncoated cast ductile iron, ASTM A 536, grade 80-55-06, unless otherwise specified
  • Made in USA
  • H-20 traffic rated when properly installed in reinforced concrete
  • Stock item
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 80-55-06
Collection:
Mesquite
Diameter:
30 in
Material:
Cast Ductile Iron
Product Type:
Manhole Cover, Ring
Waterworks Application:
Sanitary Sewer