Plastic Meter Box with Ring and Lid

You last purchased this on
 
Bass and Hays Foundry

BH® P34PD™ Series Plastic Meter Box with Ring and Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

BH® P34PD™ Series Plastic Meter Box with Ring and Lid

  • Fast #
  • Part #BP34PD18
  • Item #996909
  • Manufacturer Part #P34PD18
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
BH® P34PD™ Series
Diameter:
18 in
Material:
Ductile Iron, Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Lid, Meter Box, Ring
UL Listed:
No