30 in. Manhole Ring & Cover

You last purchased this on
 
Bass and Hays Foundry

Terrell 30 in. Manhole Ring & Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

Terrell 30 in. Manhole Ring & Cover

  • Fast #
  • Part #BHHM30TERSS
  • Item #4085830
  • Manufacturer Part #HHM30TERSS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sanitary sewer
  • Slip resistant surface with the LLLL® registered trademark
  • Standard HM-30® ductile iron 30" manhole ring & locking hinged cover set
  • Uncoated cast ductile iron, ASTM A 536, grade 80-55-06, unless otherwise specified
  • Made in USA
  • H-20 traffic rated when properly installed in reinforced concrete
  • Stock item
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 80-55-06
Collection:
Terrell
Diameter:
30 in
Material:
Cast Ductile Iron
Product Type:
Manhole Cover, Ring
Waterworks Application:
Sanitary Sewer