24X50 BATH TWL 86/14 BLND WHT 6/PK
24X50 BATH TWL 86/14 BLND WHT 6/PK
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The ring spunyarnprovides exceptional softness and strength to the product
- Single cam border
- Towel
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24 in
- Package Quantity:
- Pack of 6
- Type:
- EEPTLY
- Width:
- 50 in