0 items

Dreamline® Unidoor 25 in. Frameless Hinged Shower Door with Clear Glass

DSHDR20257210F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven walls); Reversible for a right or left door opening
  • Configuration: Single panel swing shower door
  • Frameless glass design to give an open and airy feel to your shower space; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Chrome; Glass Type: Clear
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Model Size: 25 in W x 72 in H; Walk-in Opening: 24 in
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine ClearMax water and stain resistant glass coating
  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value.
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Unidoor
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Square
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Brass, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
25 in x 72 in
Thickness
3/8 in
UL Listed
No
Weight
69-89/100
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday