0 items

Dreamline® Unidoor Lux 34 in. Frameless Hinged Shower Door with Clear Glass

DSHDR23347210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven) walls; Reversible for a right or left door opening
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Warranty on Chrome and Brushed Nickel finishes; Oil Rubbed Bronze or Satin Black finish warranty is limited to one (1) year
  • Model Size: 34 in. W x 72 in. H; Walk-in Opening: 27 in.; Configuration includes a Shower Door and Inline Panel
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • Premium 3/8 in. (10mm) thick certified tempered glass; Frameless glass design; DreamLine ClearMax water repellant and stain resistant coating
  • Solid brass wall-to-glass self-closing hinges; Inline panel is attached to the wall by solid brass brackets
  • The DreamLine Unidoor Lux is a fully frameless hinged shower door or enclosure designed in step with modern market trends
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Unidoor Lux
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
72 in
IAPMO Listed
No
Material
Brass, Tempered Glass
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday