0 items

Dreamline® Unidoor Plus 34 in. Frameless Hinged Shower Door with Clear Tempered Glass

DSHDR243357210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Inline attached to the wall by a 1 in anodized aluminum U-channel; 1/2 in width or out-of-plumb adjustment available on Inline panel side
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Model Size: 33-1/2 - 34 in W x 72 in H; Walk-In Opening: 26 in; Configuration: Shower Door and Inline Panel
  • Pictured SlimLine shower base is not included
  • Premium 3/8 in (10mm) certified tempered glass; DreamLine ClearMax water and stain resistant glass coating; Glass Type: Clear
  • The DreamLine Unidoor Plus is a frameless hinged shower door or enclosure that is perfectly designed for today’s contemporary trends. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free.
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Unidoor Plus
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Square
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Brass, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
33-1/2 - 34 in x 72 in
Thickness
3/8 in
Title
DreamLine Unidoor Plus 33-1/2 - 34 in W x 72 in H Frameless Hinged Shower Door, Clear Glass, Chrome
UL Listed
No
Weight
102-24/25
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday