0 items

Dreamline® Prism 38-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass

DSHEN2138380

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum wall profiles allow up to 3/8 in. adjustment per side for width or out-of-plumb (uneven walls)
  • DreamLine® exclusive ClearMax™ water repellant and stain resistant coating
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Matching SlimLine™ shower base: DLT-2040400 (sold separately)
  • Model Size: 38 1/8 in. W x 38 1/8 in. D x 72 in. H; Walk-In Opening: 22 3/16 in.
  • Premium 3/8 in. (10mm) certified tempered glass; Frameless glass design
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty
  • Stainless steel pivot bars; Full length magnetic door latch for water tight closure; Reversible for a right or left door opening
  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Prism
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
72 in
IAPMO Listed
No
Length
38-1/8 in
Material
Aluminum, Tempered Glass
Width
38-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday